Beli ball valve 1 2 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lototo Ball Valve Lockout (Pengunci Katup)
    Mulai

    Rp199.900

    Lototo Ball Valve Lockout (Pengunci Katup)
    Deskripsi:
    LOTOTO LS3081 Safety Lockout Tagout Adjustable Ball Valve Lockout Tagout, made from durable ABS, withstand temperature -20 to +90 derajat Celcius, highly resistant of cracking and abrasion and supports extreme weather temperature conditions.
  2. Cisal Ball Valve
    Mulai

    Rp18.900

    Cisal Ball Valve
    Deskripsi:
    Ball Valve adalah sebuah Valve atau katup dengan pengontrol aliran berbentuk disc bulat (seperti bola/belahan)
  3. KRISBOW Ball Valve Standard Lockout (Pengunci Katup)
    Mulai

    Rp229.900

    KRISBOW Ball Valve Standard Lockout (Pengunci Katup)
    Deskripsi:
    Ball Valve Standard Lockout 1/4-1inch
  4. Non Brand Manual Ball Valve
    Mulai

    Rp93.900

    Non Brand Manual Ball Valve
    Deskripsi:
    These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
  5. KOVA Ball Valve
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

  6. SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Mulai

    Rp10.999.900

    SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Deskripsi:
    10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3
    atribut:
    • Item Code: 144-3
    • Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
    • Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
    • Bore: Full Bore
  7. Sherlock Ball Valve Kuningan
    Mulai

    Rp109.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  8. Asahi AV Ball Valve Type 21 Screw-In Type
    Mulai

    Rp569.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  9. JOMAR VALVE Manual Ball Valves
    Mulai

    Rp469.900

    JOMAR VALVE Manual Ball Valves
    Deskripsi:
    Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.
    atribut:
    • UNSPSC: 40141607
    • Ball Material: Brass
    • Body Material: Brass
    • Body Style: Inline
    • Connection Type: FNPTxFNPT
    • Max. Pressure (psi CWP): 600
    • Max. Steam Pressure (psi): 0 WSP
    • Stem Material: Brass
    • Stem Type: Blowout Proof
    • Valve Structure: 2-Piece
  10. SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Mulai

    Rp6.399.900

    SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Deskripsi:
    10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78
    atribut:
    • Item Code: 78
    • Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
    • Working Pressure: 1.37Mpa WOG (120Degrees C)
    • Bore: Full Bore
  11. Asahi AV PVC Ball Valve
    36%
    Mulai

    Rp419.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  12. Kitz Ball Valve
    66%
    Mulai

    Rp309.900

  13. SAMBO PVC Ball Valve
    20%
    Mulai

    Rp5.900

    SAMBO PVC Ball Valve
    atribut:
    • Pressure (kg/cm): 5
  14. Indexa 1/8inch NPT Metal Inlet Valve 1/4inch Bore
    Mulai

    Rp259.900

    Indexa 1/8inch NPT Metal Inlet Valve 1/4inch Bore
    Deskripsi:
    Metal Ball Valves Threaded fitting 1/4 turn. NPT Threads Male x Female. Available with 1/8inch, 1/4inch, 3/8inch, 1/2inch and 3/4inch bore.
    atribut:
    • Product Type: Ball Valve
    • Material: Metal
    • Size: 1/4inch
    • Bore Size: 1/8inch
    • Additional Features: Handle shows ball position
    • Includes: Ball valve only
    • Part Number: IND4476070K
  15. GF PIPING SYSTEMS Manual Ball Valves
    Mulai

    Rp889.900

    GF PIPING SYSTEMS Manual Ball Valves
    Deskripsi:
    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
    atribut:
    • UNSPSC: 40141607
    • Handle Type: Tee
    • Stem Type: Blowout Proof
    • Valve Structure: 2-Piece
  16. ONEBIZ Adjustable Ball Valve Lockout (Pengunci Katup)
    7%
    Mulai

    Rp249.900

    ONEBIZ Adjustable Ball Valve Lockout (Pengunci Katup)
    Deskripsi:
    a. Adjustable Lock Valve Switch Valve Security Locks, ball valve lock, suitable for 13mm to 64mm ,high quality with CE.b. 2 legs fit around the pipe.c. Also works with a cable lock-out or padlock for even closer fit.d. Lock on open and closed position.e. Adjustable device to fit variety of ball valves and pipes.f. With proper size, allow multiple people to lock.g. With structural strengthened, use reinforcing ribs to make the lock body firmly.h. Adjustable width, within the scope of use, it can be adjusted left and right, using different ball valve lock types.
Daftar Harga ball valve 1 2 inch Terbaru November 2026
Lototo Ball Valve Lockout (Pengunci Katup)Rp199.900
Cisal Ball ValveRp18.900
Sherlock Brass (Kuningan) Ball ValveRp109.900
KRISBOW Ball Valve Standard Lockout (Pengunci Katup)Rp229.900
Non Brand Manual Ball ValveRp93.900
KOVA Ball ValveRp13.900
SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Rp10.999.900
Sherlock SHK Ball ValveRp12.900
Sherlock Ball Valve KuninganRp109.900
Shk Ball Valve - PVCRp12.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)